Beli a drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Drill (Mesin Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    RYU Drill (Mesin Bor Listrik)
    atribut:
    • Chuck Capacity (mm): 10
  2. BOSCH Set Mata Bor Masonry (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    BOSCH Set Mata Bor Masonry (Drill Bit Set)
    atribut:
    • Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
    • Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
  3. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  4. IMJ Safety Vest with 2 Pocket
    15%
    Mulai

    Rp109.900

    IMJ Safety Vest with 2 Pocket
    Deskripsi:
    Safety vest with 2 pocket and scotlight.
  5. IMJ Safety Vest
    Rating:
    100% of 100
    (2)
    Mulai

    Rp289.900

    IMJ Safety Vest
    Deskripsi:
    Safety vest with scotlight and inner lining.
    atribut:
    • Material: American Drill
    • Size: All size
    • Chest Width (cm): 60
    • Length (cm): 67.3
    • Shoulder Width (cm): 52
  6. IMJ Safety Vest with 4 Pocket
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    IMJ Safety Vest with 4 Pocket
    Deskripsi:
    Safety vest with 4 pocket and scotlight.
    atribut:
    • Material: American Drill
    • Size: All size
  7. WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    Mulai

    Rp5.299.900

    WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    atribut:
    • Max Width of Slot Mortising (mm): 16
    • Motor (V): 220
    • Power (W): 550
    • Size Working Table (mm): 200x120
    • Spindle Speed (rpm): 2860
  8. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  9. SUS Step Drill for Screw Thread Pagoda Drill Bits 90° (Mata Bor Pagoda)
    Mulai

    Rp309.900

    SUS Step Drill for Screw Thread Pagoda Drill Bits 90° (Mata Bor Pagoda)
    Deskripsi:
    - Specially designed drills that are suitable for drilling cone holes for general screws and hexagonal head screws. - Allow for two machining processes accomplished by one process, and provide superior concentricity.
    atribut:
    • Coating Type: Steam Oxide
    • Drill Outside Diameter Tolerance: h8
    • Material: HSS-High Speed Steel M2
    • Point Angle (°): 118.0
  10. Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)
    Mulai

    Rp199.900

    Sherwood Step Drill Sheet Metal (Mata Bor Pagoda)
    atribut:
    • Material: High Speed Steel
  11. K55 Step Drill HSS (Mata Bor Pagoda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp61.900

  12. monotaro Set Mata Bor Heksagonal & Step Titanium (Drill Bit Set)
    Mulai

    Rp259.900

    monotaro Set Mata Bor Heksagonal & Step Titanium (Drill Bit Set)
    Deskripsi:
    Excellent biting to the material by the tip cross-thinning process (3 mm or more).Convenient step bit for drilling of curved surfaces such as pipes.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Surface Processing: TiN coating
    • Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
    • Material: High speed steel (HSS)
    • Helix Angle: standard
    • Set Contents: Hexagonal shaft drill: Φ 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5 mm, Hexagonal shaft step drill: 9 stages (Φ 4, 5, 6, 7, 8, 9, 10, 12 mm)
    • Shaft Diameter (Ø mm): 6.35
    • Point Angle (Degree): 118
  13. TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    Mulai

    Rp999.900

    TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    atribut:
    • Material: Cobaltheiss
    • Set Contents: Cutting oil
    • Layer Width (mm): 5
    • Number of Shelves: 5
    • Hole Dimensions (Φmm): 4,6,8,10,12
    • Surface Treatment: Titanium coating
    • Accessories: Cutting Oil
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shank Diameter (mm): 6.35
  14. Jason Step Drill HSS (Mata Bor Pagoda)
    Mulai

    Rp109.900

    Jason Step Drill HSS (Mata Bor Pagoda)
    Deskripsi:
    ProfessionalBrass Material
    atribut:
    • Material: Brass
  15. Ruko Set Mata Bor Step (Drill Bit Set)
    Mulai

    Rp4.799.900

    Ruko Set Mata Bor Step (Drill Bit Set)
    Deskripsi:
    -With three-blade specifications, stable drilling without burden and chattering is possible.-Work material: Iron(strength of 900N/mm2 or less), aluminum, brass, plastic(up to 2mm for plastic, up to 4mm for all others) -101350-9, 101351, 101352 -None
    atribut:
    • Material: High-Speed Steel
    • Accessories: None
    • Content: 101350-9, 101351, 101352
    • Purpose of Use: Work material: Iron (strength of 900N/[[MM2]] or less), aluminum, brass, plastic (up to 2mm for plastic, up to 4mm for all others)
  16. TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    Mulai

    Rp1.299.900

    TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    atribut:
    • Material: SKH-55 (Cobalt HSS)
    • Number of Steps: 8
    • Surface Processing: Titanium coating
    • Stage Width (mm): 4
    • Accessories: Cutting Oil
    • Maximum Rotation Speed (rpm): 35
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shaft Diameter (mm): 6.35 (hexagonal axis)
Daftar Harga a drill Terbaru October 2026
Makita Drill Chuck (Chuck Bor)Rp20.900
RYU Drill (Mesin Bor Listrik)Rp369.900
BOSCH Set Mata Bor Masonry (Drill Bit Set)Rp239.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
IMJ Safety Vest with 2 PocketRp109.900
IMJ Safety VestRp289.900
IMJ Safety Vest with 4 PocketRp149.900
WISON Mesin Bor Kayu (Mesin Bor Magnetik)Rp5.299.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
SUS Step Drill for Screw Thread Pagoda Drill Bits 90° (Mata Bor Pagoda)Rp309.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)